End Cap, For A Wheel, Ø20mm

Order Code: ZT2737454S

£11.99each Inc VAT (20%)
£23.98 minimum order value
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Minimum order quantity: 2.

Description

End cap, for a wheel, 2+ items, 20 mm. Supplied = assembled. Product type = cover caps. Material = steel. Colour = silver. Diameter = 20 mm.

Specifications for End Cap, For A Wheel, Ø20mm
  • Material
    Steel
  • Product Type
    Cover Caps
  • Colour
    Silver
  • Supplied
    Assembled
  • Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome