Expoxy Resin 100mm Ball Bearing Wheel 160kg Load WAN100BJ/250/HD

Order Code: ZT2619391S

£32.99 Inc VAT (20%)


Description

250C Orange epoxy resin wheel with ball bearing. Diameter 100mm, tread width 38mm, bore size 8mm, hub length 45mm. Load capacity 160kg. Max temperature continuous 250c Max temperature intermitenet 285c.

Specifications for Expoxy Resin 100mm Ball Bearing Wheel 160kg Load WAN100BJ/250/HD
  • MFR Part No.
    WAN100BJ/250/HD
  • Colour
    Orange
  • Hub Length
    45mm
  • Diameter
    100mm
  • Product Type
    Epoxy Resin Wheel
  • Tread Width
    38mm
  • Load Capacity
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome