Heavy Duty Wheel Skates, 3600KG Capacity per Pair
0
1
2

Heavy Duty Wheel Skates, 3600KG Capacity per Pair

Order Code: ZT2443727SCopy

£899.99 Inc VAT (20%)
£999.9910% off


Description

Please note the wheels are now Green and not White
The strongest wheel skate money can buy! A massive 1800kg load capacity per skate means these skates will handle the largest and heaviest of vehicles including loaded vans and small trucks.
These skates are designed for heavy use in the recovery industry and are virtually indestructible.
Simply jack the damaged vehicle up and lower the wheel (damaged or flat tyres no problem) into the skate, the vehicle is then mobile.
When using two pairs, the vehicle can be moved or rotated in any direction.
Stop wasting time and effort dragging disabled vehicles around the workshop! Can be used for winching vehicles up onto recovery truck slide beds.
Dimensions of skate frame
Length 666mm
Width 435mm
Castors 125mm white nylon swivel FMT331 Max Type
Width: 400mm
SWL 3600kg per Pair
Weight: 22.5kg per Unit
We suggest the wheel is strapped to the skate using a ratchet strap.

See full description
Specifications for Heavy Duty Wheel Skates, 3600KG Capacity per Pair
  • Product Type
    Wheel Skates
  • Width
    400mm
  • Colour
    Greens
  • Weight
    22.5kg per Unit