Instant Tyre Dressing 500ml 500ml

Order Code: ZT2427517S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Autoglym Instant Tyre Dressing 500 mL, afast tyre dressing that can be applied to wet or dry tyre walls to give a light sheen or matte finish.
Dull tyre walls spoil the look of your perfect wheels. Instant Tyre Dressing contains durable polymer silicone protectants to transform your tyres from old to new.
Pro Tip: Ensure the side wall of the tyre is free of dirt and old coatings so the dressing has maximum contact with the rubber.
Warning: Do not use on Motorcycle tyres.
How to use

Shake well and apply generously to the sidewall of clean tyres. Instant Tyre Dressing can be applied to wet or dry rubber.
Allow to dry for a light sheen, or remove the excess with a microfibre cloth for a matt finish.

See full description
Specifications for Instant Tyre Dressing 500ml 500ml
  • Product Type
    Vehicle Valeting
  • Material
    Liquid Spray
  • Colour
    Transparent
  • Size
    500ml