Jockey Wheel with Clamp 48mm

Order Code: ZT2748972S

£59.99 Inc VAT (20%)


Description

Steel jockey wheel with 260mm heavy-duty pneumatic wheel complete with 48mm clamp. Provides extra support and stability when hitched or unhitched. Used to help move a trailer into position or to assist moving a trailer around when not hooked to a tow vehicle. Height adjustment handle for ease of use. Zinc-plated finish helps resist corrosion. Static load bearing capacity 136kg.|Wheel dimensions: 260 x 85mmTravel height: 240mmMaximum load capacity: 136kgWeight (net): 5kg

See full description
Specifications for Jockey Wheel with Clamp 48mm
  • Product Type
    Jockey Wheel
  • Wheel Diameter
    260mm
  • Material
    Steel
  • Size
    260 x 85mm
  • Finish
    Zinc-plated
  • Wheel Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome