Kids Toy Rocking Horse Wood Plush Animal Wooden Riding Walking Wheel Gift Sound330-006

Order Code: ZT3348070S

£69.99 Inc VAT (20%)


Description

CLASSIC TOY WITH 32 NURSERY RHYMES: Combines a cute giraffe shape with updated features such as 32 nursery rhymes will be played when the horn are pressed. (batteries included) .SOFT PLUSH BODY: A soft plush body and easy-grip front handlebar included recreate the look and feel of thrilling horseback riding adventures.SAFE AND GENTLE ROCKING: Smooth rocking runners with safety belt ensures safety, let your child feel like they are actually riding and without the danger of actual riding.LIGHTWEIGHT AND LONG-LASTING: Features a solid and stable metal frame that weighs only 3.1kg while still supporting up to 60kg of weight.SUITABLE AGES: This quality toy is recommended for children age 18 months and up, provides a fun experience for older kids as well. Overall Dimension: 60L x 33W x 45Hcm, Weight Capacity: 60kg

See full description
Specifications for Kids Toy Rocking Horse Wood Plush Animal Wooden Riding Walking Wheel Gift Sound330-006
  • Product Type
    Rocking Horse
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome