Konga Puncture Proof Wheel With Yellow Tyre

Order Code: ZT3077298S

£119.99 Inc VAT (20%)


Description

Bearing Type: Roller.
Bore mm: 20.
Hub Width mm: 65.
Load Capacity kg: 180.
Product Type: Microcellular rubber tyred.
Tread Width mm: 80.
Tyre Colour: Yellow.
Wheel Diameter mm: 260.
Wheel Material: Microcellular rubber tyred.Microcellular rubber tyre. Polypropylene centre. Offers the same performance as pneumatic tyred wheels but without the risk of punctures.

See full description
Specifications for Konga Puncture Proof Wheel With Yellow Tyre
  • Load Capacity
    180kg
  • Tyre Colour
    Yellow
  • Hub Width
    65mm
  • Tread Width
    80mm
  • Bore
    20mm
  • Wheel Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome