0
1
2
3
4

Micro-puller Fast Fit 19-45mm 71mm Reach

Order Code: ZT1227904P

£69.99 Inc VAT (20%)


Description

Designed for the fast and safe removal of small bearings. Screw press, operated by tommy-bar or by 14mm drive, exerts up to 1tonne of pressure. Spring loaded and drop-forged legs are secured around the bearing or gear by a screw collar to prevent slipping and subsequent damage or injury. Supplied with thrust shaft extension and storage case.

Suitable for the following ISO bearings: 606, 607, 609, 626, 627, 628, 629, 636, 637, 638, 639, 668, 688, 689, 697, 698, 699, 6001, 6002, 6003, 6200, 6201, 6202, 6300, 6301, 6302, 6800, 6801, 6802, 6803, 6900, 6901, 6902, 6903.

See full description
Specifications for Micro-puller Fast Fit 19-45mm 71mm Reach
  • MFR Part No.
    PS995
  • Nett Weight
    1.15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome