MODEL 10 Scooter, 3 Wheels, Bell And Basket, Drum Brake On Front Wheel

Order Code: ZT2716277S

£899.99 Inc VAT (20%)


Description

MODEL 10 scooter, 3 wheels, bell and basket, drum brake on front wheel. Supplied = flat pack. Type of brakes = drum brake on front wheel. Frame material = 22 mm tubular steel. Frame colour = bright zinc plated. Wheel fittings = 1 swivel castor, 2 fixed castors. Steering wheel diameter = 310 mm. Fixed wheel diameter = 200 mm. Steering wheel material = pneumatic tyres. Running wheel material = rubber. Steering wheel width = 55 mm. Product type = company scooters. Drum brake on front wheel. Complete with basket. Stable handling characteristics due to double runners. Pneumatic tyres at front, rear wheel with grey, elastic rubber tyres and ball bearing hub.

See full description
Specifications for MODEL 10 Scooter, 3 Wheels, Bell And Basket, Drum Brake On Front Wheel
  • Product Type
    Company Scooters
  • Frame Colour
    Bright Zinc Plated
  • Steering Wheel Width
    55mm
  • Wheel Fittings
    1 Swivel Castor, 2 Fixed Castors
  • Supplied
    Flat Pack
  • Steering Wheel Material
    Pneumatic Tyres
  • Fixed Wheel Diameter
    200mm
  • Type of Brakes
    Drum Brake On Front Wheel
  • Running Wheel Material
    Rubber
  • Steering Wheel Diameter
    310mm
  • Frame Material
    22mm Tubular Steel