MODEL 65 Scooter, 2 Wheels, Bell And Basket, Drum Brake On Front Wheel

Order Code: ZT2716132S

£739.99 Inc VAT (20%)


Description

MODEL 65 scooter, 2 wheels, bell and basket, drum brake on front wheel. Supplied = flat pack. Type of brakes = drum brake on front wheel. Frame material = 22 mm tubular steel. Frame colour = bright zinc plated. Wheel fittings = 1 steering wheel, 1 fixed wheel. Steering wheel diameter = 310 mm. Fixed wheel diameter = 200 mm. Steering wheel material = pneumatic tyres. Running wheel material = rubber. Steering wheel width = 55 mm. Product type = company scooters. Clear bell sound. Front wheel with drum brake. Comfortable handles. With practical basket. The practical stand is automatically folded out using the handlebars. Pneumatic tyres at front, rear wheel with grey, elastic rubber tyres and ball bearing hub.

See full description
Specifications for MODEL 65 Scooter, 2 Wheels, Bell And Basket, Drum Brake On Front Wheel
  • Product Type
    Company Scooters
  • Frame Colour
    Bright Zinc Plated
  • Supplied
    Flat Pack
  • Steering Wheel Width
    55mm
  • Wheel Fittings
    1 Steering Wheel, 1 Fixed Wheel
  • Steering Wheel Material
    Pneumatic Tyres
  • Steering Wheel Diameter
    310mm
  • Fixed Wheel Diameter
    200mm
  • Type of Brakes
    Drum Brake On Front Wheel
  • Running Wheel Material
    Rubber
  • Frame Material
    22mm Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome