MODEL 86 Scooter, 3 Wheels, With Platform, Bell And Foot Brake

Order Code: ZT2711996S

£1,099.99 Inc VAT (20%)


Description

MODEL 86 scooter, 3 wheels, with platform, bell and foot brake. Supplied = assembled. Overall length = 1430 mm. Overall width = 680 mm. Type of brakes = foot brake for rear wheel. Frame material = 22 mm tubular steel. Frame colour = bright zinc plated. Overall max. load = 150 kg. Wheel fittings = 2 swivel castors, 1 fixed wheel. Steering wheel diameter = 200 mm. Fixed wheel diameter = 200 mm. Steering wheel material = rubber, elastic. Running wheel material = rubber, elastic. Steering wheel width = 46 mm. Loading height = 270 mm. Platform length = 680 mm. Platform width = 580 mm. Max. load per level = 50 kg. Product type = company scooters. Clear bell sound. Practical shelf. Durable construction. Ready for immediate use as it is delivered fully assembled. The shelves are 12 mm thick, are durable and laminated in light grey. Rubber strip around the platform frame and removable load frames. Effective foot brake for the rear wheel. This leaves both hands free for steering. Max. load 150 kg. The max. load bearing capacity of the shelf is 50 kg. Three wheels with grey, elastic rubber tyres and ball bearing hub.

See full description
Specifications for MODEL 86 Scooter, 3 Wheels, With Platform, Bell And Foot Brake
  • Product Type
    Company Scooters
  • Frame Colour
    Bright Zinc Plated
  • Wheel Fittings
    2 Swivel Castors, 1 Fixed Wheel
  • Steering Wheel Width
    46mm
  • Steering Wheel Material
    Rubber, Elastic
  • Load per Level
    50kg
  • Supplied
    Assembled
  • Steering Wheel Diameter
    200mm
  • Loading Height
    270mm
  • Frame Material
    22mm Tubular Steel
  • Type of Brakes
    Foot Brake for Rear Wheel
  • Platform Length
    680mm
  • Running Wheel Material
    Rubber, Elastic
  • Overall Width
    680mm
  • Platform Width
    580mm
  • Load Capacity
    150kg
  • Overall Length
    1430mm
  • Fixed Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome