Model 87 Scooter, Max. Load 150 Kg

Order Code: ZT2685409S

£899.99 Inc VAT (20%)


Description

Model 87 scooter, max. load 150 kg, 1+ items. Supplied = partially assembled. Type of brakes = foot brake for rear wheel. Frame material = 22 mm tubular steel. Frame colour = zinc plated. Overall max. load = 150 kg. Wheel fittings = 2 swivel castors, 1 fixed wheel. Steering wheel diameter = 200 mm. Fixed wheel diameter = 100 mm. Steering wheel material = solid rubber. Running wheel material = solid rubber. Steering wheel width = 50 mm. Product type = company scooters. Practical and manoeuvrable. Faster than walking. Boosts effectiveness. A small turning radius and stable rolling characteristics. Frame made of bright zinc plated 22 mm tubular steel. Handles with a comfortable rubber cover. Platform 12 mm thick, durable and laminated in light grey. Platform frame made of 22 mm tubular steel. With a bell as standard. Effective foot brake for the rear wheel. Maximum load 150 kg. Max. shelf load 50 kg. Three wheels with non-marking grey solid rubber tyres. Our scooters and bicycles ensure you reach your destination quickly and comfortably even over greater distances. If you think of how much time you save every time in comparison to walking, then you can clearly recognise how effectiveness can be increased over the long term.

See full description
Specifications for Model 87 Scooter, Max. Load 150 Kg
  • Product Type
    Company Scooters
  • Frame Colour
    Zinc Plated
  • Steering Wheel Width
    50mm
  • Supplied
    Partially Assembled
  • Wheel Fittings
    2 Swivel Castors, 1 Fixed Wheel
  • Steering Wheel Material
    Solid Rubber
  • Frame Material
    22mm Tubular Steel
  • Type of Brakes
    Foot Brake for Rear Wheel
  • Steering Wheel Diameter
    200mm
  • Running Wheel Material
    Solid Rubber
  • Load Capacity
    150kg
  • Fixed Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome