Motorcycle/Bicycle Static Wheel Balancer Stand, Rotating Adjustment Wheel

Order Code: ZT3348984S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.945%


Description

HIGH QUALITY STEEL: Made of high quality iron, black powder coating, the motorcycle wheel balancer can prevent rust and corrosion. Chrome plated balance bar is smooth, wear-resistant and stable. WIDE APPLICATION: Our tire stand is suitable for all kinds of tires with wheel width less than 25cm and diameter less than ? 80cm, including road bikes, sports bikes, MX SUVs and other motorcyclesEASY OPERATION: You can save time and money by adjusting the wheels by yourself. Different components can also be repaired on the equipment to reduce vibration and improve tire durability and overall safety. SAFE AND STABLE: The wheel balancing machine is stable and safe due to its precise processing. With the function of 4 foot pads, the friction and stability are increased, and the tire bracket is not easy to turn over or slide down. DIMENSIONS: Overall Dimensions: 40. 5L x 22W x 51H cm Weight Capacity: 30kg

See full description
Specifications for Motorcycle/Bicycle Static Wheel Balancer Stand, Rotating Adjustment Wheel
  • Weight Capacity
    30kg
  • Maximum Wheel Width
    25cm
  • Material
    Iron
  • Maximum Wheel Diameter
    80cm