0
1

MP436 48mm 100Kg Telescopic Jockey Wheel

Order Code: ZT4805898S

£23.99 Inc VAT (20%)


Description

MP436 48mm 100Kg Telescopic Jockey Wheel

Constructed for standard duty applications, up to 100kg static nose weight, such as small leisure trailers
48mm outer tube diameter
Height extension range 240mm
Handle extension 103mm
Tyre size 200x48mm
Max static load with clamp 100kg
Box / stillage qty : 4 / 160
Wire handle with blue plastic grip; allows for more clearance when in use
Solid rubber tyre and steel rim
Clear zinc plate finish
Not supplied with a clamp

See full description
Specifications for MP436 48mm 100Kg Telescopic Jockey Wheel
  • Product Type
    Trailer Equipment
  • Tool Material
    Steel
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome