Nylon Fork Castor, Ø80 X 70mm, For Electric Stackers

Order Code: ZT2688915S

£39.99 Inc VAT (20%)


Description

Nylon fork castor, 80 x 70 mm, for electric stackers. Supplied = assembled. Category = lifting equipment. Product type = wheels. Material = nylon. Colour = black. Width = 70 mm. Diameter = 80 mm.

Specifications for Nylon Fork Castor, Ø80 X 70mm, For Electric Stackers
  • Material
    Nylon
  • Product Type
    Wheels
  • Colour
    Black
  • Diameter
    80mm
  • Supplied
    Assembled
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome