Pair Of Wheels, Can Be Fitted Later, For Aluminium Boxes

Order Code: ZT2691313S

£99.99 Inc VAT (20%)


Description

Pair of wheels, can be fitted later, for aluminium boxes. Supplied = flat pack. Wheel diameter = 95 mm. Wheel type = plastic. Wheel fittings = 2 castors. Width = 23 mm. Max. load/castor = 25 kg. 2 plastic castors, wheel x width 95 x 23 mm. Fittings made of zinc plated sheet steel. Max. load per wheel 25 kg. Easy assembly, drill with of 8.5 mm required, mounting material included.

See full description
Specifications for Pair Of Wheels, Can Be Fitted Later, For Aluminium Boxes
  • Supplied
    Flat Pack
  • Wheel Fittings
    2 Castors
  • Wheel Type
    Plastic
  • Load Per Castor
    25kg
  • Width
    23mm
  • Wheel Diameter
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome