Perforated Panel Connector, LxW 1420 X 65mm, For A Perforated Panel

Order Code: ZT2737154S

£54.99 Inc VAT (20%)


Description

Perforated panel connector, LxW 1420 x 65 mm, for a perforated panel. Supplied = flat pack. Length = 1420 mm. Width = 65 mm. Product type = workshop cupboard systems. For installation between two perforated panels, a perforated panel and a cupboard, or as a side end section. For mounting between two perforated panels or mounting on a perforated panel on a full height cupboard. LxW 1420 x 65 mm.

See full description
Specifications for Perforated Panel Connector, LxW 1420 X 65mm, For A Perforated Panel
  • Product Type
    Workshop Cupboard Systems
  • Supplied
    Flat Pack
  • Length
    1420mm
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome