Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Polycarbide Abrasive Wheel 100MM for SA695
By Sealey
Order Code:
ZT1229407P
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/polycarbide-abrasive-wheel-100mm-for-sa695/p/ZT1229407P
Add to quotation
View all Wheel & Tyre Tools
Description
Abrasive wheel for Model No. SA695 Smart Eraser Kit.
Specifications
Specifications for Polycarbide Abrasive Wheel 100MM for SA695
MFR Part No.
SA695A
Weight
0.12kg
Size
100 x 28mm
Thread
5/16UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome