0
1
2
3
4
5

Qube Digital Tyre Inflator Professional with Ops + Nitrogen Purge

Order Code: ZT1229314P

£499.99 Inc VAT (20%)


Description

Robust, high reliability and modern design which is lightweight and space-saving. Touch screen technology with human touch recognition software. Electronic pressure set with additional four button memory function. Three modes, inflate, deflate and over pressure setting (OPS) – which allows operator to set the machine to automatically seat the bead on new tyres whilst getting on with alternative work. The inclusion of the nitrogen (N2) purge facility allows the unit to increase the effectiveness of this increasingly popular tyre service. Red flashing light, flashing screen and audio signal for end of cycle. Auto-start Inflation. Ceramic sensor gives guaranteed accuracy to ± 0.5% of full scale reading even with hoses up to 50m in length. 21mm Backlit transflective LCD gives a clear easy to read display. Supplied with a wall bracket, 5m hose with new patented design clip-on connector and 3-pin plug.

See full description
Specifications for Qube Digital Tyre Inflator Professional with Ops + Nitrogen Purge
  • MFR Part No.
    SA390
  • Nett Weight
    2.6kg
  • Temperature Range
    25C to +55C
  • Accuracy
    0.5% of full scale reading
  • Pressure Units
    Bar, psi, kg/cm, kPa
  • Inlet Size
    1/4in BSP
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome