Quick Release Axle - Diameter 12mm

Order Code: ZT2703204S

£53.99 Inc VAT (20%)


Description

Quick release axle, diameter 12 mm, installation length 103 mm, 2+ items, stainless steel, with hexagon nut. Supplied = assembled. Product type = axles. Material = stainless steel. Length = 103 mm. Diameter = 12 mm. Outside thread M16x1, thread length 38 mm, fitting 12H7.

Specifications for Quick Release Axle - Diameter 12mm
  • Material
    Stainless Steel
  • Product Type
    Axles
  • Supplied
    Assembled
  • Diameter
    12mm
  • Length
    103mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome