Rear Panel, Zinc Plated, for Height 2000 mm, for Width 1000 mm

Order Code: ZT3149864S

£179.99 Inc VAT (20%)


Description

Rear panel, zinc plated, for height 2000 mm, for width 1000 mm. Supplied = flat pack. Material = steel, zinc plated. Model = 2-piece. For shelf width = 1000 mm. Product type = accessories for boltless shelving units.

Specifications for Rear Panel, Zinc Plated, for Height 2000 mm, for Width 1000 mm
  • Supplied
    Flat Pack
  • Height
    2000mm
  • Material
    Steel
    Zinc Plated
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome