Rear Panel, Zinc Plated, for Height 2000 mm, for Width 1300 mm

Order Code: ZT3150048S

£239.99 Inc VAT (20%)


Description

Rear panel, zinc plated, for height 2000 mm, for width 1300 mm. Supplied = flat pack. Material = steel, zinc plated. Model = 2-piece. For shelf width = 1300 mm. Product type = accessories for boltless shelving units.

Specifications for Rear Panel, Zinc Plated, for Height 2000 mm, for Width 1300 mm
  • Material
    Steel
  • Finish
    Zinc Plated
  • Height
    2000mm
  • Width
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome