Rubber Eraser WheeL, 84mm with 6mm Arbor

Order Code: ZT2443540S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Rubber eraser wheels ( sometimes know as toffee wheels / caramel wheels / stripe removing wheels )will remove all your vinyl stickers, decals and glue from the vehicle panel before preparing and painting quickly without risk of damage to the panel.
use this rubber eraser wheel for fast removal of adhesive tapes, stickers and glue residue, will also remove baked on stickers.
Not suitable for use on plastics.
Size 84mm.
5/16 Male thread.
Supplied with 6mm arbour.
Max 4000rpm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome