Rubber Fixed Castor Top Plate 100mm 90kg BZMF100GRBJ

Order Code: ZT2610593S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

Pressed steel fixed castor with a top plate fixing fitted with a grey rubber tyred nylon centred wheel with ball journal bearings. Wheel diamater 100mm, tread width 32mm, overall height 135mm top plate 90mm x 70mm, hole centres 75mm x 45mm or 61mm x 51mm. Load capacity 80kg.

Specifications for Rubber Fixed Castor Top Plate 100mm 90kg BZMF100GRBJ
  • MFR Part No.
    BZMF100GRBJ
  • Tread Width
    32mm
  • Wheel Diameter
    100mm
  • Product Type
    Fixed Castor
  • Tool Material
    Rubber
    Steel
    Nylon
  • Load Capacity
    80kg
  • Material
    Pressed Steel
  • Overall Height
    135mm