Set Of Swivel Castors With Stops And Without Stops, Pack Of 2 X 2, Wheel Ø125mm

Order Code: ZT2676194S

£179.99 Inc VAT (20%)


Description

Set of swivel castors with stops and without stops, pack of 2 x 2, wheel 125 mm. Supplied = flat pack. Scope of delivery = 2 swivel castors with stops and 2 swivel castors without stops. Max. load/castor = 75 kg. Delivery includes: 2 packs. 2 swivel castors with stops and 2 swivel castors without stops. Max. load per castor 75 kg, wheel 125 mm.

See full description
Specifications for Set Of Swivel Castors With Stops And Without Stops, Pack Of 2 X 2, Wheel Ø125mm
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Load Per Castor
    75kg
  • Product Type
    Swivel Castors
  • Size
    125mm
  • Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome