Smart Eraser Air Tool Kit 4 Piece
0
1
2
3
4
5
6

Smart Eraser Air Tool Kit 4 Piece

Order Code: ZT1229406PCopy

£299.99 Inc VAT (20%)


Description

Complete kit for a variety of body preparation tasks. Includes pinstripe removal pad, abrasive wheel and two wire wheels. Powered by specifically designed air tool, featuring two handles for maximum control during use. Supplied in storage case. Suitable for the professional workshop. All pads/wheels available separately.

Specifications for Smart Eraser Air Tool Kit 4 Piece
  • MFR Part No.
    SA695
  • Nett Weight
    1.2kg
  • Free Speed
    3600rpm
  • Inlet Size
    1/4in BSP
  • Noise Power/Pressure
    98/87dBA
  • Operating Pressure
    90psi
  • Air Consumption
    10ft³/min
  • Thread Size
    5/16UNF
  • Vibration/Uncertainty
    0.5/0.55m/s