Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Snap in Car Tyre Valves 11.5mm x 48.5mm 100 Piece
By Connect Workshop Consumables
Order Code:
ZT2116749S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
13-14
weeks
Available
GBP
41.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/snap-in-car-tyre-valves-11-5mm-x-48-5mm-100-piece/p/ZT2116749S
Add to quotation
View all Wheel & Tyre Tools
Description
Snap-in Car Tyre Valves, suitable for 11.5mm rim holes.Length: 48.5mm TR414 Valve. 100pc
Specifications
Specifications for Snap in Car Tyre Valves 11.5mm x 48.5mm 100 Piece
Product Type
Snap-in Car Tyre Valve
Length
48.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome