Spare Part, Rear Wheel, For MODEL 86

Order Code: ZT2716192S

£71.99 Inc VAT (20%)


Description

Spare part, rear wheel, for MODEL 86. Supplied = flat pack. Wheel type = solid rubber elastic. Roller bearing = ball bearing. Colour = grey. Width = 46 mm. Diameter = 200 mm.

Specifications for Spare Part, Rear Wheel, For MODEL 86
  • Colour
    Grey
  • Supplied
    Flat Pack
  • Diameter
    200mm
  • Bearing Type
    Ball Bearing
  • Width
    46mm
  • Wheel Type
    Solid Rubber Elastic