Spoke Wheel, Wheel Ø X Width 400 X 45mm, Pneumatic Tyres

Order Code: ZT2703521S

Qty of 4 for
£339.96 Inc VAT (20%)
£84.99 each

This product must be ordered in multiples of 4

Description

Spoke wheel, wheel x width 400 x 45 mm, pneumatic tyres, 4+ items. Supplied = assembled. Wheel diameter = 400 mm. Wheel size = 16x1, 75 inch. Max. load at 4 km/h = 60 kg. Wheel width = 45 mm. Wheel bearing = ball bearing. Wheel material = rubber. Material of rim = plastic. Number of spokes = 7 pcs. Tyre profile = block profile. Hub bore = 12 mm. Hub length = 58 mm. Temperature resistance = +10 °C to +30 °C. Rim colour = black. Running surface colour = black. Installation length = 58 mm. Product type = spoke wheels. Feature = ball bearing flush. Pneumatic or puncture proof PU tyres. 7 spokes.

See full description
Specifications for Spoke Wheel, Wheel Ø X Width 400 X 45mm, Pneumatic Tyres
  • Product Type
    Spoke Wheels
  • Supplied
    Assembled
  • Wheel Material
    Rubber
  • Rim Material
    Plastic
  • Installation Length
    58mm
  • Hub Length
    58mm
  • Temperature Resistance
    +10°C To +30°C
  • Wheel Diameter
    400mm
  • Hub Bore
    12mm
  • Number of Spokes
    7
  • Wheel Bearing
    Ball Bearing
  • Wheel Size
    16x1, 75 Inch
  • Tyre Profile
    Block Profile
  • Load at 4 km/h
    60kg
  • Additional Features
    Ball Bearing Flush
  • Rim Colour
    Black
  • Running Surface Colour
    Black
  • Wheel Width
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome