Spoke Wheel, With Pneumatic Tyres, Non Marking, Wheel Ø xW 150 X 30mm

Order Code: ZT2703597S

Qty of 4 for
£279.96 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 4

Description

Spoke wheel, with pneumatic tyres, non marking, wheel xW 150 x 30 mm, 4+ items. Supplied = assembled. Wheel diameter = 150 mm. Wheel size = 6x1.1/4 inch. Max. load at 4 km/h = 50 kg. Wheel width = 30 mm. Wheel bearing = ball bearing. Wheel material = rubber. Material of rim = plastic. Number of spokes = 3 pcs. Tyre profile = grooved profile. Hub bore = 8 mm. Hub length = 32 mm. Rim colour = black. Running surface colour = grey. Installation length = 36 mm. Product type = spoke wheels. Feature = non-marking, ball bearing flush. Ply rating = 2PR. Non marking. Pneumatic or puncture proof tyres. With grooved profile.

See full description
Specifications for Spoke Wheel, With Pneumatic Tyres, Non Marking, Wheel Ø xW 150 X 30mm
  • Product Type
    Spoke Wheels
  • Wheel Material
    Rubber
  • Supplied
    Assembled
  • Rim Material
    Plastic
  • Tyre Profile
    Grooved Profile
  • Load at 4 km/h
    50kg
  • Installation Length
    36mm
  • Ply Rating
    2PR
  • Wheel Bearing
    Ball Bearing
  • Hub Length
    32mm
  • Wheel Width
    30mm
  • Rim Colour
    Black
  • Number of Spokes
    3
  • Wheel Diameter
    150mm
  • Hub Bore
    8mm
  • Wheel Size
    6x1.1/4 Inch
  • Running Surface Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome