Spoke Wheel, With PU Tyres, Non Marking, Wheel Ø X Width 200 X 50mm

Order Code: ZT2703784S

£59.99each Inc VAT (20%)
£239.96 minimum order value

Minimum order quantity: 4.

Description

Spoke wheel, with PU tyres, non marking, wheel x width 200 x 50 mm, 4+ items. Supplied = assembled. Wheel diameter = 200 mm. Wheel size = 8x2 inch. Max. load at 4 km/h = 50 kg. Wheel width = 50 mm. Wheel bearing = ball bearing. Wheel material = polyurethane. Material of rim = plastic. Number of spokes = 3 pcs. Tyre profile = grooved profile. Hub bore = 8 mm. Hub length = 49.5 mm. Shore hardness = 80° Shore A +/-5° Shore A. Rim colour = black. Running surface colour = grey. Installation length = 60 mm. Product type = spoke wheels. Feature = non-marking, puncture proof, ball bearing flush. Non marking. Pneumatic or puncture proof tyres. With grooved profile.

See full description
Specifications for Spoke Wheel, With PU Tyres, Non Marking, Wheel Ø X Width 200 X 50mm
  • Product Type
    Spoke Wheels
  • Wheel Material
    Polyurethane
  • Rim Material
    Plastic
  • Supplied
    Assembled
  • Hub Bore
    8mm
  • Load at 4 km/h
    50kg
  • Wheel Size
    8x2 Inch
  • Number of Spokes
    3
  • Wheel Bearing
    Ball Bearing
  • Running Surface Colour
    Grey
  • Hub Length
    49.5mm
  • Shore Hardness
    80° Shore A +/-5° Shore A
  • Wheel Width
    50mm
  • Installation Length
    60mm
  • Wheel Diameter
    200mm
  • Rim Colour
    Black
  • Tyre Profile
    Grooved Profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome