Spoke Wheel With PU Tyres, Racing Profile, Plastic Rim, Wheel Ø xW 290 X 60mm, Grey

Order Code: ZT2703750S

£71.99each Inc VAT (20%)
£287.96 minimum order value

Minimum order quantity: 4.

Description

Spoke wheel with PU tyres, racing profile, plastic rim, wheel xW 290 x 60 mm, grey, 4+ items. Supplied = assembled. Max. load at 4 km/h = 60 kg. Wheel width = 60 mm. Wheel bearing = ball bearing. Wheel material = polyurethane. Material of rim = plastic. Number of spokes = 6 pcs. Tyre profile = racing profile. Hub bore = 12 mm. Hub length = 54 mm. Shore hardness = 70° Shore A +10/-5° Shore A. Temperature resistance = +10 °C to +30 °C. Rim colour = silver grey. Running surface colour = black. Installation length = 46 mm. Product type = spoke wheels. Feature = puncture proof, ball bearing deeper on one side. Puncture proof PU tyres. 6 spokes.

See full description
Specifications for Spoke Wheel With PU Tyres, Racing Profile, Plastic Rim, Wheel Ø xW 290 X 60mm, Grey
  • Product Type
    Spoke Wheels
  • Wheel Material
    Polyurethane
  • Rim Material
    Plastic
  • Supplied
    Assembled
  • Running Surface Colour
    Black
  • Wheel Width
    60mm
  • Number of Spokes
    6
  • Shore Hardness
    70° Shore A +10/-5° Shore A
  • Hub Bore
    12mm
  • Temperature Resistance
    +10°C To +30°C
  • Wheel Bearing
    Ball Bearing
  • Tyre Profile
    Racing Profile
  • Hub Length
    54mm
  • Load at 4 km/h
    60kg
  • Rim Colour
    Silver Grey
  • Installation Length
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome