Spoke Wheel, With PU Tyres, Wheel Ø X Width 170 X 43mm

Order Code: ZT2703695S

£69.99each Inc VAT (20%)
£279.96 minimum order value

Minimum order quantity: 4.

Description

Spoke wheel, with PU tyres, wheel x width 170 x 43 mm, 4+ items. Supplied = assembled. Wheel diameter = 170 mm. Wheel size = 7x1.3/4 inch. Max. load at 4 km/h = 45 kg. Wheel width = 43 mm. Wheel bearing = ball bearing. Wheel material = polyurethane. Material of rim = plastic. Number of spokes = 3 pcs. Tyre profile = grooved profile. Hub bore = 8 mm. Hub length = 41 mm. Shore hardness = 75° Shore A +/-5° Shore A. Rim colour = black. Running surface colour = black. Installation length = 45 mm. Product type = spoke wheels. Feature = puncture proof, ball bearing flush. Pneumatic or puncture proof tyres. With grooved profile.

See full description
Specifications for Spoke Wheel, With PU Tyres, Wheel Ø X Width 170 X 43mm
  • Product Type
    Spoke Wheels
  • Wheel Material
    Polyurethane
  • Supplied
    Assembled
  • Rim Material
    Plastic
  • Shore Hardness
    75° Shore A +/-5° Shore A
  • Running Surface Colour
    Black
  • Hub Bore
    8mm
  • Wheel Size
    7x1.3/4 Inch
  • Installation Length
    45mm
  • Wheel Width
    43mm
  • Wheel Bearing
    Ball Bearing
  • Rim Colour
    Black
  • Tyre Profile
    Grooved Profile
  • Number of Spokes
    3
  • Wheel Diameter
    170mm
  • Hub Length
    41mm
  • Load at 4 km/h
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome