Spoke Wheel With Racing Profile, Pneumatic Tyres, Plastic Rim, Wheel Ø xW 250 X 50mm

Order Code: ZT2703425S

Qty of 4 for
£279.96 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 4

Description

Spoke wheel with racing profile, pneumatic tyres, plastic rim, wheel xW 250 x 50 mm, 4+ items. Supplied = assembled. Wheel diameter = 250 mm. Wheel size = 10x2 inch. Max. load at 4 km/h = 65 kg. Wheel width = 50 mm. Wheel bearing = ball bearing. Wheel material = rubber. Material of rim = plastic. Number of spokes = 5 pcs. Tyre profile = racing profile. Hub bore = 12 mm. Hub length = 54 mm. Temperature resistance = +10 °C to +30 °C. Rim colour = black. Running surface colour = black. Installation length = 54 mm. Product type = spoke wheels. Feature = ball bearing flush.

See full description
Specifications for Spoke Wheel With Racing Profile, Pneumatic Tyres, Plastic Rim, Wheel Ø xW 250 X 50mm
  • Product Type
    Spoke Wheels
  • Wheel Material
    Rubber
  • Supplied
    Assembled
  • Rim Material
    Plastic
  • Additional Features
    Ball Bearing Flush
  • Tyre Profile
    Racing Profile
  • Hub Length
    54mm
  • Wheel Width
    50mm
  • Hub Bore
    12mm
  • Load at 4 km/h
    65kg
  • Installation Length
    54mm
  • Number of Spokes
    5
  • Running Surface Colour
    Black
  • Temperature Resistance
    +10°C To +30°C
  • Rim Colour
    Black
  • Wheel Diameter
    250mm
  • Wheel Size
    10x2 Inch
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome