Spoke Wheel With Racing Profile, Pneumatic Tyres, Plastic Rim, Wheel Ø xW 310 X 55mm

Order Code: ZT2703620S

Qty of 4 for
£279.96 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 4

Description

Spoke wheel with racing profile, pneumatic tyres, plastic rim, wheel xW 310 x 55 mm, 4+ items. Supplied = assembled. Wheel diameter = 310 mm. Wheel size = 12.1/2x2.1/4 inch. Max. load at 4 km/h = 75 kg. Wheel width = 55 mm. Wheel bearing = ball bearing. Wheel material = rubber. Material of rim = plastic. Number of spokes = 5 pcs. Tyre profile = racing profile. Hub bore = 12 mm. Hub length = 54 mm. Temperature resistance = +10 °C to +30 °C. Rim colour = black. Running surface colour = black. Installation length = 54 mm. Product type = spoke wheels. Feature = ball bearing flush.

See full description
Specifications for Spoke Wheel With Racing Profile, Pneumatic Tyres, Plastic Rim, Wheel Ø xW 310 X 55mm
  • Product Type
    Spoke Wheels
  • Wheel Material
    Rubber
  • Supplied
    Assembled
  • Rim Material
    Plastic
  • Wheel Diameter
    310mm
  • Installation Length
    54mm
  • Tyre Profile
    Racing Profile
  • Load at 4 km/h
    75kg
  • Hub Length
    54mm
  • Additional Features
    Ball Bearing Flush
  • Wheel Width
    55mm
  • Wheel Bearing
    Ball Bearing
  • Hub Bore
    12mm
  • Wheel Size
    12.1/2x2.1/4 Inch
  • Rim Colour
    Black
  • Number of Spokes
    5
  • Temperature Resistance
    +10°C To +30°C
  • Running Surface Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome