Spoke Wheel With Racing Profile, PU Tyres, Plastic Rim, Wheel Ø xW 250 X 50mm

Order Code: ZT2703437S

£71.99each Inc VAT (20%)
£287.96 minimum order value

Minimum order quantity: 4.

Description

Spoke wheel with racing profile, PU tyres, plastic rim, wheel xW 250 x 50 mm, 4+ items. Supplied = assembled. Wheel diameter = 250 mm. Wheel size = 10x2 inch. Max. load at 4 km/h = 55 kg. Wheel width = 50 mm. Wheel bearing = ball bearing. Wheel material = polyurethane. Material of rim = plastic. Number of spokes = 5 pcs. Tyre profile = racing profile. Hub bore = 12 mm. Hub length = 54 mm. Shore hardness = 75° Shore A +/-5° Shore A. Temperature resistance = +10 °C to +30 °C. Rim colour = black. Running surface colour = black. Installation length = 54 mm. Product type = spoke wheels. Feature = puncture proof, ball bearing flush.

See full description
Specifications for Spoke Wheel With Racing Profile, PU Tyres, Plastic Rim, Wheel Ø xW 250 X 50mm
  • Product Type
    Spoke Wheels
  • Supplied
    Assembled
  • Rim Material
    Plastic
  • Wheel Material
    Polyurethane
  • Temperature Resistance
    +10°C To +30°C
  • Installation Length
    54mm
  • Running Surface Colour
    Black
  • Load at 4 km/h
    55kg
  • Wheel Bearing
    Ball Bearing
  • Number of Spokes
    5
  • Shore Hardness
    75° Shore A +/-5° Shore A
  • Hub Length
    54mm
  • Tyre Profile
    Racing Profile
  • Wheel Diameter
    250mm
  • Hub Bore
    12mm
  • Rim Colour
    Black
  • Wheel Width
    50mm
  • Wheel Size
    10x2 Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome