Spoke Wheel With Solid Rubber Tyres, Ball Bearings, Aluminium Rim, Wheel Ø xW 125 X 32mm

Order Code: ZT2703746S

Qty of 2 for
£203.98 Inc VAT (20%)
£101.99 each

This product must be ordered in multiples of 2

Description

Spoke wheel with solid rubber tyres, ball bearings, aluminium rim, wheel xW 125 x 32 mm, 2+ items. Supplied = assembled. Wheel diameter = 125 mm. Wheel size = 5x1.1/4 inch. Max. load at 4 km/h = 35 kg. Wheel width = 32 mm. Wheel bearing = ball bearing. Wheel material = solid rubber, vulcanised. Material of rim = aluminium. Number of spokes = 5 pcs. Tyre profile = slick profile. Hub bore = 8 mm. Hub length = 32 mm. Shore hardness = 65° Shore A +/-5° Shore A. Temperature resistance = +10 °C to +30 °C. Rim colour = aluminium silver. Running surface colour = black. Installation length = 36 mm. Product type = spoke wheels. Feature = puncture proof, ball bearing flush. Puncture proof solid rubber tyres. 3 or 5 spokes. Slick profile.

See full description
Specifications for Spoke Wheel With Solid Rubber Tyres, Ball Bearings, Aluminium Rim, Wheel Ø xW 125 X 32mm
  • Product Type
    Spoke Wheels
  • Rim Material
    Aluminium
  • Wheel Material
    Solid Rubber, Vulcanised
  • Supplied
    Assembled
  • Load at 4 km/h
    35kg
  • Wheel Bearing
    Ball Bearing
  • Wheel Diameter
    125mm
  • Installation Length
    36mm
  • Running Surface Colour
    Black
  • Number of Spokes
    5
  • Rim Colour
    Aluminium Silver
  • Wheel Width
    32mm
  • Temperature Resistance
    +10°C To +30°C
  • Hub Bore
    8mm
  • Wheel Size
    5x1.1/4 Inch
  • Tyre Profile
    Slick Profile
  • Shore Hardness
    65° Shore A +/-5° Shore A
  • Hub Length
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome