Star Wheel, With 3 Wheels, Incl. Mounting Set

Order Code: ZT2680674S

£109.99 Inc VAT (20%)


Description

Star wheel, with 3 wheels, incl. mounting set. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = polyurethane. Colour = basalt grey. Diameter = 150 mm. Star wheel, frame in basalt grey RAL 7012, with 3 PU wheels, 150 mm incl. mounting set for a stair climber.

Specifications for Star Wheel, With 3 Wheels, Incl. Mounting Set
  • Material
    Polyurethane
  • Product Type
    Wheel Sets
  • Colour
    Basalt Grey
  • Supplied
    Assembled
  • Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome