0
1

Steering Rack Knuckle Tool Set 4 Piece

Order Code: ZT1232367P

£149.99 Inc VAT (20%)


Description

Suitable for the fast removal/installation of the steering knuckle. Designed to fit over the steering shaft onto the steering rack. Three interchangeable heads fit racks with hex drive, two flats and round ends with a diameter of 30 to 45mm.

Specifications for Steering Rack Knuckle Tool Set 4 Piece
  • MFR Part No.
    VS4003
  • Nett Weight
    5.28kg
  • Drive
    32mm Hex, 1/2"Sq
  • Length
    405mm
  • Head Sizes
    30-35mm, 35-40mm, 40-45mm
  • Internal Sleeve Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome