Steering Wheel, for Drum Lifting/Tipping Device, 180 mm

Order Code: ZT3147973S

£109.99 Inc VAT (20%)


Description

Steering wheel, for drum lifting/tipping device, Ø 180 mm. Supplied = assembled. Category = lifting equipment. Product type = wheels. Material = polyurethane. Width = 50 mm. Diameter = 180 mm.

Specifications for Steering Wheel, for Drum Lifting/Tipping Device, 180 mm
  • Diameter
    180mm
  • Material
    Polyurethane
  • Product Type
    Steering Wheel
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome