Steering Wheel, For High Lift Stacker, 160 X 40mm

Order Code: ZT2738364S

£169.99 Inc VAT (20%)


Description

Steering wheel, for high lift stacker, 160 x 40 mm. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = nylon. Width = 40 mm. Diameter = 160 mm.

Specifications for Steering Wheel, For High Lift Stacker, 160 X 40mm
  • Material
    Nylon
  • Product Type
    Wheel Sets
  • Supplied
    Assembled
  • Diameter
    160mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome