Steering Wheel With Wheel Stop, Plate Dimensions 120 X 120mm, Ø150 X 42mm

Order Code: ZT2738133S

£399.99 Inc VAT (20%)


Description

Steering wheel with wheel stop, plate dimensions 120 x 120 mm, 150 x 42 mm. Supplied = assembled. Category = lifting equipment. Product type = wheels. Colour = blue. Width = 42 mm. Diameter = 150 mm. Structure = swivel castor with wheel stop.

Specifications for Steering Wheel With Wheel Stop, Plate Dimensions 120 X 120mm, Ø150 X 42mm
  • Product Type
    Wheels
  • Colour
    Blue
  • Supplied
    Assembled
  • Diameter
    150mm
  • Structure
    Swivel Castor with Wheel Stop
  • Width
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome