0
1
2

Telescopic Wheel Brace

Order Code: ZT4273068S

£17.99 Inc VAT (20%)


Description

Introducing the Laser Wheel Brace, a space-saving and efficient tool designed for convenience. This wheel brace comes equipped with a flip socket in both 17mm and 19mm sizes, making it versatile for various wheel applications. Whether you need to tighten or loosen wheel nuts, this compact and practical tool ensures you have the right sizes readily available. The Laser Wheel Brace is a reliable and user-friendly solution for on-the-go tire maintenance, providing ease and flexibility in handling wheel-related tasks.

Features and Benefits
• Space saving wheel brace
• Telescopic handle for leverage and space saving
• 17mm & 19mm flip socket x 1/2""D
• Cushioned grip handle

Typical Applications
• Automotive

See full description
Specifications for Telescopic Wheel Brace
  • MFR Part No.
    591
  • Product Type
    Telescopic Wheel Brace
  • Drive
    1/2in
  • Tool Material
    Steel
  • Additional Features
    17mm Socket
    19mm Socket
  • Weight Each
    1.0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome