Track Wheel, For High Lift Stacker, 83 X 60mm

Order Code: ZT2738289S

£79.99 Inc VAT (20%)


Description

Track wheel, for high lift stacker, 83 x 60 mm. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = nylon. Width = 60 mm. Diameter = 83 mm.

Specifications for Track Wheel, For High Lift Stacker, 83 X 60mm
  • Material
    Nylon
  • Product Type
    Wheel Sets
  • Diameter
    83mm
  • Supplied
    Assembled
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome