Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Tyre Inflation Gauge 300mm Hose
By Fast Mover Tools
Order Code:
ZT4273406S
£94.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£94.99
0%
5 +
£91.19
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/tyre-inflation-gauge-300mm-hose/p/ZT4273406S
Add to quotation
View all Wheel & Tyre Tools
Description
Tyre Inflation Gauge 300mm hose
Tags:
#BulkDiscount
Specifications
Specifications for Tyre Inflation Gauge 300mm Hose
Product Type
Tyre Inflation Gauge
Hose Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome