0
1
2
3
4
5
6
7
8

Tyre Inflator 12V + Emergency Puncture Sealant Kit

Order Code: ZT1227061P

£39.99 Inc VAT (20%)


Description

Emergency kit includes 12V compressor, 450ml sealant bottle, accessories for inflatables, instructions and zipped storage bag fitted with hook-and-loop fastening for smart storage. Can seal a puncture up to Ø6mm at the roadside in under 10 minutes. Sealant is manufactured from natural rubber, meaning tyre can be washed out at the point of a professional repair. Very simple-to-use kit requires no tools, no need to remove the valve core and is TPMS safe. Plugs into a 12V vehicle accessory socket. Replacement sealant bottle available - Sealey Model No. MAC10SR. Suitable for cars, vans and 4x4s.

See full description
Specifications for Tyre Inflator 12V + Emergency Puncture Sealant Kit
  • MFR Part No.
    MAC10S
  • Nett Weight
    1.4kg
  • Hose Length
    Compressor (600mm)/Sealant bottle (500mm)
  • Maximum Current
    10A
  • Cord Length
    3m
  • Typical Inflation Time
    195/55/R15 - 0-35psi in 270sec
  • Maximum Pressure
    100psi
  • Operating Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome