Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Tyre lever 24 inch l.610mm cranked
By Gedore
Order Code:
ZT2469512S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 +
£42.23
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/tyre-lever-24-inch-l-610mm-cranked/p/ZT2469512S
Add to quotation
View all Wheel & Tyre Tools
Description
heavy duty pattern Chrome-vanadium
Tags:
#BulkDiscount
Specifications
Specifications for Tyre lever 24 inch l.610mm cranked
Material
Chrome-vanadium steel
Product Type
Tyre Levers
Width
40mm
Height
25mm
Length
610mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome