Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Wheel & Tyre Tools
Tyre Valve Extension-rigid Type 126.0mm 5 Piece
By Connect Workshop Consumables
Order Code:
ZT2116649S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
13-14
weeks
Available
GBP
39.99
https://www.zoro.co.uk/shop/automotive/wheel-and-tyre-tools/tyre-valve-extension-rigid-type-126-0mm-5-piece/p/ZT2116649S
Add to quotation
View all Wheel & Tyre Tools
Description
Tyre Valve ExtensionsSuitable for Car & Commercial vehicles Rigid Type 126mm Length
Specifications
Specifications for Tyre Valve Extension-rigid Type 126.0mm 5 Piece
Product Type
Tyre Valve Extension
Type
Rigid
Length
126.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome