VW Audi Timing Tool 2.7 3.0 4.0 4.2 Diesel Chain Cylinder Head Master

Order Code: ZT3740103S

£149.99 Inc VAT (20%)


Description

Comprehensive timing tool set for chain driven VAG (Audi, Volkswagen) 2.7, 3.0 TDI V6 and 4.0, 4.2L TDi V8 common rail diesel engines. Contains all required tools and pins to lock timing in correct position to adjust or replace chain as well as work on HP pump and cylinder head. Set can be also use on later 3.0D TDi V6 and 4.2D TDi V8 common rail second generation diesel engine. Recommended use with pulley holding tool (ASTA A-8084 or ASTA A-8084UPG) and universal pulley removal tool (ASTA A-TPP9 or ASTA A-1054-2) Supplied in handy storage case.
Make & models:

Audi
- A4 (2005-2016)
- A5 (2007-2016) , A5 Sportback (2011-2017)
- A6 (2008-2018) , A6 Allroad (2006-2018)
- A7 (2010-2018)
- A8 (2003-2014)
- Q5 (2008-2017)
- Q7 (2006-2015)
- SQ5 (2013-2015)

Volkswagen
- Phaeton (2004-2014)
- Touareg (2005-2014)

Engine codes:

- 2.7 TDi V6 - BPP, BSG, CAMA, CAMB, CANA, CANB, CANC, CAND, CGKA, CGKB
- 3.0 TDi V6 - ASB, BKN, BKS, BMK, BNG, BUG, BUN, BWA, BWE, BWJ, BWT, BYD, BYK, BZC, CAPA, CARA, CASA, CASB, CASC, CASD, CATA, CCLA, CCMA, CCWA, CCWB, CDLA, CDLB, CDLC, CDLD, CDLF, CDMA, CDTA, CDTB, CDUC, CDYA, CDYB, CDYC, CEXA, CGQB, CJGA, CJGC, CJGD, CJMA, CKVB, CKVC, CLAA, CLAB, CLZB, CNRB, CPNB, CRCA, CRTC, CRTD, CRTE, CRTF, CTBA, CTBC, CTBB, CTCC
- 4.0 TDi V8 - ASE
- 4.2 TDi V8 - BTB, BVN, CCFA, CCFC, CDSB, CKDA

Set includes:

1. High pressure pump sprocket remover
2. Crankshaft turning tool - type 2
3. Camshaft sprocket holding tool
4. Camshaft alignment/locking tool
5. Timing chain tensioner locking pin (2pcs)
6. Cam belt tensioner locking pin
7. Crankshaft pulley bolt adaptor
8. Crankshaft locking pin (4.2 TDi)
9. Crankshaft TDC locking screw
10. High pressure pump locking pin
11. Injection pump/camshaft locking pin
12. High pressure fuel pump locking tool
13. Camshaft locking pins (2pcs)
14. Chain tensioner mounting bracket

OEM:

1. T40064
2. T40049
3. T40062
4. T40061
5. T40071
6. T40011
7. T40058
8. T40237
9. 3242
10. T40135
11. 3359
12. T40245
13. T40060
14. T40246

Other OEM:

5. 40071
11. 9882, MP 1 301, T20102, U40074, VM 9882

Fuel type:

Petrol, Diesel

Drive:

Belt, Chain

See full description
Specifications for VW Audi Timing Tool 2.7 3.0 4.0 4.2 Diesel Chain Cylinder Head Master
  • Product Type
    Timing Tool Set
  • Fuel Type
    Petrol
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome