WC18 Heavy Duty Steel Wheel Chock - Single

Order Code: ZT1426898S

£30.99 Inc VAT (20%)


Description

Welded steel wheel chock.
Prevents vehicle movement when being jacked on a level surface or parked on an incline not exceeding 10°.
Suitable for heavy goods vehicles not exceeding 20tonne gross weight.

Specifications for WC18 Heavy Duty Steel Wheel Chock - Single
  • MFR Part No.
    WC18
  • Material
    Steel
  • Weight Each
    5.14kg
  • Nett Weight
    4.47kg
  • Dimensions (W x D x H)
    270 x 200 x 245mm
  • Applications
    Vehicles up to 20 Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome